Abbotsford
flu381

FLUKE ELECTRONICS CANADA LP 5065875 1000Amp Remote Display True RMS AC/DC Clamp Meter with iFlex

Price $1,490.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065875

Description

Now one technician can do jobs that would otherwise require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings.The iFlex® Flexible Current Probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility. With a cord that runs 6 feet, you can finally measure those tight spaces, awkward sized conductors and disorganized wires.

Specifications

Brand Name Fluke Item Name Clamp Meter
Type AC/DC, True RMS Jaw Capacity 1-7/16 in
Display Backlit LCD Resolution 0.1 - 1 VAC/VDC, 0.1 A (AC/DC), 0.1 - 10 O, 0.1 Hz
AC Voltage Range 600 - 1000 VAC DC Voltage Range 600 - 1000 VDC
Resistance 600 O - 60 kO Audible Continuity Yes
Data Hold Yes Counts 6000
Battery Type AA Amperage Range 999.9 A
Frequency Range 5 - 500 Hz Accuracy +/- 2% (AC/DC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance), +/- 0.5% (Frequency)
Dimensions 277 mm L x 88 mm W x 43 mm H Operating Temperature -10 to 50 °C
Environmental Conditions < 90% RH Humidity, 2000 m Operating Altitude Weight 350 g
Warranty 3 yr Includes 18 in Flexible Current Probe, Test Leads, Batteries, Soft Carrying Case, Instructions
Standards ANSI/ISA S82.02.01:2004, CAN/CSA-C22.2 No. 61010-1-04, IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV, CE Certified, N10140, TUV Listed UPC 095969537483

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok