Abbotsford
flui1010kit

FLUKE ELECTRONICS CANADA LP 2096998 1000A DC/600A AC Current Tester Clamp and Carry Case

Price $1,096.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2096998

Description

Special value kit for electrical professional who is looking to add on DC and AC current measurement capabilities to their DMM. Includes a roomy carry case to hold and protect your meter and current clamp, plus extra storage for your test leads, probes and manuals.

Specifications

Brand Name Fluke Item Name AC/DC Current Clamp and Carry Case Kit
AC Voltage Range 600 VAC Battery Type 9 V
Series/Model i1010-KIT Series Amperage Range 1 - 600 A AC, 1 - 1000 A DC
Frequency Range 45 Hz - 2 kHz Battery Life 60 hr
Accuracy 2% + 0.5 A Dimensions 8.21 x 1.87 x 3.09 in
Warranty 1 yr UPC 095969241830

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok