Abbotsford
klncl900

KLEIN TOOLS CL900 2000Amp 1000VAC/VDC Digital Clamp Meter

Price $214.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL900
Documents Documents

Description

The CL900 is an auto-ranging, true root mean square (TRMS) digital clamp meter that measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type Digital Display LCD
AC Voltage Range 1000 VAC DC Voltage Range 1000 VDC
Capacitance 6000 µF Counts 6000
Battery Type (2) AAA Amperage Range 2000 A
Frequency Range 500 kHz Weight 1.100 lb
Standards CAT IV 600 V, CAT III 1000 V Application Measures Current To 2000A AC/DC
UPC 092644692352

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok