Abbotsford
klncl150

KLEIN TOOLS CL150 Flexible AC Current Clamp Meter

Price $129.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL150

Description

This easy to use, stand-alone meter features an 18-inch flexible clamp that allows access into panels and hard to reach areas (bundled wires, awkward conductors, and PLC cabinets). True RMS readings with CATIV 600V or CATIII 1000V safety rating. Features backlit LCD display, auto-power off after 15 minutes, Max/Min, Hold, Auto-Ranging and Low Battery icons.PRODUCT FEATURES:- Easy-to-use, stand-alone flexible clamp meter for measuring AC current- 18-Inch flexible clamp enables measurements in areas that are difficult to access- True RMS CAT IV 600V, CAT III 1000V meter- Backlit LCD display for clear readings with 3000 count- Durable, with drop protection to 6.6-feet (2 m)- Auto-power off after 15 minutes of non-usage conserves battery life- Low battery indicator and easily accessible battery compartment- Includes Flexible AC Current Clamp Meter, owner's manual, storage pouch, 2 x AAA batteries

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type Flexible, AC Current, Auto Power Off Jaw Capacity 18 in
Display Backlit 3000 Count Counts 3000
Battery Type (2) AAA Amperage Range 0.01 - 3000 A
Dimensions 10-1/2 in L x 1.06 in H Weight 0.380 lb
Includes Carrying Case, Instruction Manual, and (2) AAA Batteries Standards CATIV 600V, CATIII 1000V, Class 2
Application Measures AC Current UPC 092644690990

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok