Abbotsford
idi61765

IDEAL INDUSTRIES 61-765 TightSight™ Clamp Meter, 660A AC/DC with TRMS

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-765

Description

660A AC/DC TightSight® Clamp Meter with TRMS, Capacitance, Frequency.PRODUCT FEATURES:• 660 A True RMS clamps for a variety of industrial and commercial environments• Unique TightSight™ bottom display makes hard-to-reach measurements convenient• Easy-to-read displays feature large numbers and green glowing backlight• CAT IV rating for maximum safety• Frequency, capacitance, peak, data hold, max/min

Specifications

Brand Name Ideal Sub Brand TightSight
Item Name Clamp Meter Type AC/DC, Manual Selection
Jaw Capacity 36 mm Display Digital
Capacitance 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy Resistance 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy
Diode Test No Amperage Range 2 - 660 A
Accuracy Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H Dimensions 8.700 IN Height X 3.100 IN Width X 1.800 IN Depth
Standards CAT IV Approved Application For A Variety Of Industrial And Commercial Environments
UPC 783250659470

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok