Abbotsford
flut51000

FLUKE ELECTRONICS CANADA LP 648219 1000V T5-1000 Voltage Continuity and Current Tester

Price $352.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:648219
Documents Documents

Description

Electrical tester with OpenJawâ„¢ Current The Fluke T5 Electrical Testers let you check voltage, continuity and current with one compact tool. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJawâ„¢ current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch. Detachable SlimReachâ„¢ test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5 onto your belt. Available in 600V and 1000V models.

Specifications

Brand Name Fluke Item Name Continuity Tester
Accuracy +/- 2% Display LCD
Power Source AA Battery Continuity < 25 O (On), > 400 O (Off)
Indicator Type LED Battery (2) AA Zinc Chloride
Frequency Rating 45 - 66 Hz Environmental Conditions 0 - 95% at 5 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 50 °C Humidity, 2000 m Altitude
Dimensions 203 mm L x 51 mm W x 30.5 mm H Includes 4 mm Detachable Probes, Instruction Sheet
Standards UL Listed, CSA Listed, and VDE Approved, EN 61010-1 CAT IV 600 V, CAT III 1000 V UPC 095969053112

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok