pel1150yellow

8.18"Lx5.68"Wx3.62"D Pelican Protect Case, Yellow

Not available for order
Price $79.37 / EA
Manufacturer:PELICAN
Manufacturer #:1150-000-240

Description

Waterproof, dustproof crush proof case with foam yellow. Automatic Pressure Equalization Valve - balances interior pressure, keeps water out. Stainless steel padlock protectors. Guaranteed for life. You break it Pelican replaces it forever

Specifications

Brand Name Pelican Item Name Case with Foam and Lock
Color/Finish Yellow Outside Length 144 mm
Outside Width 208 mm Outside Height 92 mm
Series 1150 UPC 019428018108

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok