pel1120yellow

7.25"Lx4.75"Wx3.06"D Pelican Protect Case, Yellow

Not available for order
Price $68.38 / EA
Manufacturer:PELICAN
Manufacturer #:1120-000-240

Description

Waterproof, dustproof crush proof case with foam yellow. Automatic Pressure Equalization Valve - balances interior pressure, keeps water out. Stainless steel padlock protectors. Guaranteed for life. You break it Pelican replaces it forever

Specifications

Brand Name Pelican Item Name Case with Foam and Lock
Type Watertight, Crush and Dust Proof Volume Capacity 0.07 ft³
Material Polypropylene/ABS Color/Finish Yellow
Outside Length 8.41 in Outside Width 6.76 in
Outside Height 3.87 in Series 1120
Inside Length 7.29 in Inside Width 4.78 in
Inside Height 3.33 in Includes Polypropylene Latch, Polymer O-Ring, Stainless Steel Pins
Standards IP67 Rated, Def Stan 81-41, MIL-STD-810G Fungus Test UPC 019428020965

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok