pel1200yellow

9.25"Lx7.12"Wx4.12"D Pelican Protect Case, Yellow

Not available for order
Price $111.15 / EA
Manufacturer:PELICAN
Manufacturer #:1200-000-240

Description

Waterproof, dustproof crush proof case with foam yellow. Automatic Pressure Equalization Valve - balances interior pressure, keeps water out. Stainless steel padlock protectors. Guaranteed for life. You break it Pelican replaces it forever

Specifications

Brand Name Pelican Item Name Case with Foam
Material Plastic Color/Finish Yellow
Series 1200 Inside Length 181 mm
Inside Width 235 mm Inside Height 105 mm
UPC 019428013158

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok