pel1300yellow

9.87"Lx7.00"Wx5.12"D Pelican Protect Case, Yellow

Not available for order
Price $133.14 / EA
Manufacturer:PELICAN
Manufacturer #:1300-000-240

Description

Waterproof, dustproof crush proof case with foam yellow. Automatic Pressure Equalization Valve - balances interior pressure, keeps water out. Stainless steel padlock protectors. Guaranteed for life. You break it Pelican replaces it forever

Specifications

Brand Name Pelican Item Name Case with Foam
Material Plastic Color/Finish Yellow
Series 1300 Inside Length 178 mm
Inside Width 233 mm Inside Height 155 mm
UPC 019428003395

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok