Abbotsford
klnrt250

KLEIN TOOLS RT250 GFCI Receptacle Tester with LCD

Price $32.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:RT250
Documents Documents

Description

The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets.

Specifications

Brand Name Klein Tools Item Name GFCI Receptacle Tester with LCD
Type GFCI Receptacle Tester Voltage Rating 135 VAC
Dimensions 4-1/2 in L x 2 in W x 1.1 in H Includes 2 x 1.5 V AAA Alkaline Batteries and Manual
Standards CAT II Rated Application For Detects and Identifies Common Wiring Problems in GFCI Receptacle
UPC 092644693212

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok