Abbotsford
intfwz72120u

INTERMATIC INC FWZ72-120U Hour Meter Non-Resettable, AC Hour Meter, 120 VAC

Price $99.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC INC
Manufacturer #:FWZ72-120U

Description

FWZ Series AC hour meter is non-resettable and flush-panel mounted with watertight/dust tight sealed bezels. All models are black plastic (except FWZ72B which is blue-silver on colorless frosted polycarbonate) with white numerals on black background. Tenths and hundredths numerals are yellow.

Specifications

Brand Name Intermatic Item Name Hour Meter
Type Non-Resettable, AC Hour Meter Display Type Analog, Digital
Timing Range 99999.99 hr Number of Digits 7
Voltage Rating 120 V Temperature Rating 160 degrees F
Frequency Rating 50/60 Hz NEMA Rating IP54
Color Black Series/Model FWZ72
Bezel Face Size 2.83 in Bezel Face Type Round
Mounting Flush, Panel Standards UL Listed, CSA Certified, CE
UPC 078275153165

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok