Abbotsford
mil221020

MILWAUKEE TOOL 2210-20 Fluorescent Lighting and Ballast Tester Kit, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2210-20

Description

The Milwaukee 2210-20 Fluorescent Lamp and Ballast Tester is an essential tool for any maintenance team looking to cut labor costs and increase productivity. By detecting Lamp and Ballast failures in seconds, facilities can cut labor costs associated with fluorescent lighting in half. Recognized by the industry for its innovation, the Milwaukee 2210-20 Fluorescent Lamp and Ballast Tester provides an easy to use Lamp, Ballast and Pin test for 10X faster troubleshooting. The Fluorescent Lamp and Ballast Tester’s small portable design makes it perfect for any professional electrician or maintenance technician.

Specifications

Brand Name Milwaukee Item Name Florescent Light Tester
Ballast Test Yes Lamp Test Yes
Pin Test Yes Indicator Type Built-in LED Flashlight
Battery Type (4) AA Battery Life 35 hr
For Use With Electronic Ballasts and Dual Pins Includes Soft Carry Case, Antenna Adapter, Manual, (4) AA Batteries
UPC 045242234295

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok