Abbotsford
grndml54

GREENLEE Digital Logging Meter (5,400 Data Points)

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:DML-54

Description

True RMS, auto ranging, 3-5/6-digit, 5000-count display for greater accuracy. Selectable sampling intervals between 0.05 seconds to 480 seconds, 8-month max (DML-430) logging period. 0.05 second memory rate to capture fast transients. Backlit display for easy viewing. Frequency, temperature and capacitance measurements and diode and continuity tests standard. RS-232 capable, may be connected to a PC for extended measurement capability with optional interface DMSC-8L or DMSC-9. Accessories included: (1) 9 V battery, bead temperature probe (400°F/ 204°C max), test leads, protective boot, carrying case. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Multimeter with Data Logging
Type Auto Ranging, Digital, 5400 Point Display Type LCD
Voltage Range AC 50/500 mV, 5/50/500/1000 V Voltage Range DC 50/500 mV, 5/50/500/1000 V
Capacitance Range 50/500 nF, 5/50/500/9999 µF Resistance Range 50, 500 O, 50, 50, 500 kO, 50, 50 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -58 to 1832 °F Counts 5000
Battery Type (1) 9 V Voltage Accuracy DC 0.1%
Voltage Accuracy AC 0.5% Amperage Range AC 500/5000 µA, 50/500 mA, 5/10 A
Amperage Accuracy AC 0.6% Amperage Range DC 500/5000 µA, 50/500 mA, 5/10 A
Amperage Accuracy DC 0.2% Frequency Range 10 Hz - 125 kHz
Operating Temperature -58 to 1832 °F Warranty Limited Lifetime
Includes 9 V Battery, Bead Temperature Probe (400 °F max.), Test Leads, Protective Boot, Carrying Case Standards CSA, CE, CAT IV 600V, CAT III 1000V, UL Listed
UPC 783310075523

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok