flu117

FLUKE ELECTRONICS CANADA LP 2538815 Electrician's Ideal Multimeter with Non-Contact Voltage

In Stock
Price $347.57 / EA
Qty EA
Manufacturer:FLUKE
Manufacturer #:2538815

Description

The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection to help get the job done faster.Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency and capacitance. Plus, its easy-to-use interface can save you time and enable you to move from job to job more quickly.Engineered and Tested with Your Safety on the Job in Mind.We test Fluke 117 multimeters for safe use in CAT III 600 V environments and we have designed in several features to make it easier and faster for you to get the measurements you need, including:- Measures 10 A (20 A overload for 30-seconds)- Measures resistance, continuity, frequency, and capacitance- Provides Min/Max/Average with elapsed time to record signal fluctuations- Comes with an holster with probe holders for easy storage- Features compact ergonomic design for one-handed operation- Fits into optional ToolPak magnetic hanger for hands-free operation- CAT III 600 V safety rated- A large white LED backlight to improve measurement visibility in poorly lit areas- VoltAlert technology for fast, go/no go non-contact voltage detection- AutoVolt and low input impedance modes to provide faster, more accurate readings

Specifications

Brand Name Fluke Item Name Multimeter
Type True RMS, Digital Display Type LCD
Resolution 0.1 mV (AC/DC), 0.001 - 0.1 VAC/VDC, 0.1 V (Auto), 1 O (Continuity), 0.1 O - 0.001 MO Voltage Range AC 6 - 600 VAC
Voltage Range DC 6 - 600 VDC Capacitance Range 1000 nF - 100 µF
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 752 °F Data Hold Yes
Counts 6000 Battery Type 9 V Alkaline
Dimensions 6.57 in L x 3.31 in W x 1.82 in H Voltage Accuracy DC +/- 0.5%
Amperage Accuracy AC +/- 1.5% Amperage Range DC 6 - 10 A
Amperage Accuracy DC +/- 1% Frequency Range 5 Hz - 50 kHz (AC), 45 Hz - 5 kHz (DC)
Battery Life 400 hr Operating Temperature -10 to 50 °C
Warranty 3 yr Includes Test Lead Set (TL75), Battery, Integrated Holster
Standards IEC 61010-1 CAT III Application For Everyday Troubleshooting
UPC 095969324205

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok