fluflkirr1sol

METER SOLAR IRRADIANCEW/ TEMP PROBE CARRY CASE

In Stock
Price $515.73 / EA
Qty EA
Manufacturer:FLUKE
Manufacturer #:5218288

Description

The Fluke IRR1-SOL Irradiance Meter has been designed from the ground up to simplify the installation, commissioning and troubleshooting of photovoltaic arrays, measuring irradiance, temperature, inclination and direction of the solar array in a single handheld tool. With a rugged, compact design, a protective carrying case and an easy-to-read, high-contrast LCD screen to read measurements in direct sunlight, the IRR1-SOL can go where you go. The simple user interface, instantaneous solar irradiation measurements and built-in temperature sensor make it easy to meet the IEC 61446 and IEC 62446 requirements for testing, documenting and maintaining photovoltaic systems. Additionally, the integrated compass and inclination sensor allow you to quickly measure and document roof and site orientation, pitch and panel tilt while surveying, installing or adjusting an installation. Whether working on a roof-mounted system or on a large field installation, the IRR1-SOL is the single-handed solution that every solar installer and technician needs in their tool bag.

Specifications

Brand Name Fluke Item Name Solar Irradiance Meter
Display Type LCD Resolution
Audible Continuity No Diode Test No
Temperature Range -30 to 100 °C Data Hold No
Battery Type (4) AAA Alkaline Dimensions 5.9 in L x 3.14 in W x 1.37 in H
Series/Model IRR1-SOL Battery Life 50 hr
Operating Temperature -20 to 50 °C Environmental Conditions IP40
Includes Temperature Probe and Carry Case with Shoulder Strap Standards CISPR 11: Group 1, Class A, IEC 62446-1, 47 CFR 15 subpart B
Application For Measuring Solar Irradiance, Ambient and PV Module Temperature, Array Orientation and Tilt Angles

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok