Abbotsford
flu115esfp

FLUKE ELECTRONICS CANADA LP 2538790 Field Technicians Digital Multimeter

Price $526.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2538790
Documents Documents

Description

The Fluke 115 field technician’s digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:- AC and DC voltage to 600V,- AC and DC current to 10 A (20 A overload for 30-seconds max).

Specifications

Brand Name Fluke Item Name Multimeter
Type True RMS, Digital Display Type LCD
Resolution 0.1 mV (AC/DC), 0.001 - 0.1 VAC/VDC, 0.1 V (Auto), 1 O (Continuity), 0.1 O - 0.001 MO Voltage Range AC 6 - 600 VAC
Voltage Range DC 6 - 600 VDC Capacitance Range 1000 nF - 100 µF
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 752 °F Data Hold Yes
Counts 6000 Battery Type 9 V Alkaline
Dimensions 6.57 in L x 3.31 in W x 1.82 in H Voltage Accuracy DC +/- 0.5%
Frequency Range 5 Hz - 50 kHz (AC), 45 Hz - 5 kHz (DC) Battery Life 400 hr
Operating Temperature -10 to 50 °C Warranty 3 yr
Includes Holster, Installed Battery, 4 mm Silicone Test Lead Set, User Manual Standards IEC 61010-1 CAT III
Application For Everyday Troubleshooting UPC 095969324182

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok