Abbotsford
flu179efsp

FLUKE ELECTRONICS CANADA LP 1564549 1000V 80BK True-RMS Temperature Probe w/ Backlight Digital Multimeter

Price $817.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:1564549

Description

True-RMS multimeter, True-RMS voltage and current measurements, Digital display with analog bargraph and backlight, Smoothing mode allows filtering of rapidly changing inputs, Temperature measurements, Ergonomic case with integrated protective holster, Easy battery exchange without opening the case, Measures twice as fast as other multimeters.

Specifications

Brand Name Fluke Item Name Multimeter
Type True RMS, Digital Display Type LCD
Resolution 0.1 mV (AC/DC), 0.01 mA (AC/DC), 0.1 O - 50 MO, 1 nF - 10000 µF, 0.01 Hz - 100 kHz Voltage Range AC 1000 VAC
Voltage Range DC 1000 VDC Capacitance Range 10000 µF
Resistance Range 50 MO Audible Continuity Yes
Diode Test Yes Temperature Range -40 to 400 °C
Counts 6000 Battery Type 9 V Alkaline
Dimensions 185 mm L x 90 mm W x 43 mm H Voltage Accuracy DC +/- 0.09%
Voltage Accuracy AC +/- 1% Amperage Range AC 10 A
Amperage Accuracy AC +/- 1.5% Amperage Range DC 10 A
Amperage Accuracy DC +/- 1% Frequency Range 100 kHz
Resistance Accuracy +/- 0.9% Battery Life 200 hr
Operating Temperature -10 to 50 °C Environmental Conditions 0 - 90% at 0 - 35 °C, 0 - 70% at 35 - 50 °C Humidity
Warranty Lifetime Includes Test Leads, Battery, 80BK Temperature Probe, Paper Manual
Standards UL Listed, CSA Listed, TUV Certified, VDE Approved, EN 61010-1 CAT III and IV Application For Troubleshooting and Repair of Electrical and Electronic Systems
UPC 095969095204

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok