Abbotsford
flu875e2kit

FLUKE ELECTRONICS CANADA LP 2670150 87V/E2 Industrial Electrician Combo Kit

Price $1,468.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2670150

Description

This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world.KEY FEATURES:- Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment - Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument - Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks - Large digit display with bright, two-level backlight makes the 87V significantly easier to read than older models - True-rms ac voltage and current for accurate measurements on non linear signals - Selectable filter for accurate voltage and frequency measurements on motor drives - 0.05% DC accuracy - 6000 counts, 3-3/4 digits - 4-1/2 digit mode for precise measurements (20,000 counts) - Measure up to 1000 V AC and DC - Measure up to 10 A, 20 A for up to 30 seconds - Built in thermometer lets you carry one less tool (TC probe included) - Frequency to 200 kHz and % duty cycle - Resistance, continuity and diode test - 10,000 µF capacitance range for components and motor caps - Min/Max-Average recording with Min/Max Alert to capture variations automatically - Peak capture to record transients as fast as 250 µs - Relative mode to remove test lead interference from low ohms measurements - Auto and manual ranging for maximum flexibility - Touch Hold to capture stable readings avoiding noisy signals - Large display digits and two-level bright white backlight for increased visibility - Analog bargraph for fast changing or unstable signals - Input Alert provides audible warning against wrong use of input jacks - Improved selectable sleep mode for long battery life - Access door for fast battery changes without breaking the calibration seal - "Classic" design with new removable holster with built in test lead and probe storage - Lifetime warranty

Specifications

Brand Name Fluke Item Name Multimeter Combination Kit
Type Industrial Display Type Large Digit Backlit
Resolution 0.1% Voltage Range AC 1000 V
Voltage Range DC 1000 V Capacitance Range 9999 µF
Resistance Range 50 MO Counts 6000
Battery Type Alkaline Dimensions 201 x 98 x 52 mm
Series/Model 87V/E2 Voltage Accuracy DC +/-0.05%
Voltage Accuracy AC +/- 0.7% Amperage Range AC 10 A
Amperage Accuracy AC +/- 1% Amperage Range DC 10 A
Amperage Accuracy DC +/- 0.2% Frequency Range 200 kHz
Resistance Accuracy +/-0.2% Battery Life 400 hr
Operating Temperature -20 to 55 °C Environmental Conditions 0 - 90% Humidity
Warranty Lifetime Includes (1) True-RMS Industrial AC/DC Digital Multimeter, 1000 VAC/DC with Temperature (87-V), (1) SureGrip Alligator Clip Set (AC220), (1) SureGrip Silicone Test Lead Set (TL224), (1) Integrated DMM Probe, K-Type (80BK-A), (1) SureGrip Slim Reach Test Probe Set (TP238), (1) ToolPak Magnetic Hanging Kit (TPAK), (1) Soft Carrying Case (C35), (1) 9V Battery
Standards ANSI/ISA S82.01-2004, TUV, CE Approved, CSA Certified UPC 095969353212

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok