Abbotsford
klnmm400

KLEIN TOOLS MM400 600V Digital Multimeter, Auto-Ranging

Price $69.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MM400

Description

Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Specifications

Brand Name Klein Tools Item Name Multimeter
Type Auto-Ranging Display Type LCD
Resolution 1 mV - 1 V (AC Voltage), 0.1 mV - 1 V (DC Voltage), 0.1 µA - 10 mA (AC Current), 0.1 µA - 10 mA (DC Current), 0.1 ? - 10 k? (Resistance), 0.001 Hz - 10 Hz (Frequency), 10 pF - 0.1 µF (Capacitance), 0.1% (Duty Cycle), 0.1 - 1.0 °F (Temperature °F) Voltage Range AC 600 VAC
Voltage Range DC 600 VDC Capacitance Range 200 µF
Resistance Range 40 O Audible Continuity Yes
Diode Test Yes Temperature Range 0 - 1000 °F
Data Hold Yes Counts 4000
Battery Type 2 AAA Dimensions 6 in L x 3.166 in W x 1.781 in D
Voltage Accuracy DC +/- 1.2% + 3 dgt at 4 - 400 V Voltage Accuracy AC +/- 1.5% + 5 dgt at 40 - 400 V
Amperage Range AC 10 A Amperage Accuracy AC +/- 1.8% + 5 dgt at 4 - 400 mA
Amperage Range DC 10 A Amperage Accuracy DC +/- 1.5% + 5 dgt at 4 - 400 mA
Frequency Range 1 Hz - 150 KHz Resistance Accuracy +/- 2.0%+10 at 4 - 40 M?
Material Plastic Enclosure Includes Test Lead, Batteries and Thermocouple
Standards CAT III, CE Certified, cETLus Listed, Intertek Application For Measuring Temperature, Capacitance, Frequency, Duty-cycle and Test Diodes and Continuity
UPC 092644690211
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok