Abbotsford
klnmm600

KLEIN TOOLS MM600 1000V Digital Multimeter, Auto-Ranging

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:MM600

Description

This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.PRODUCT FEATURES:- Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity- CAT IV 600V / CAT III 1000V safety rating- Built to endure a 6.6-foot (2 m) drop and withstand daily wear and tear on the job site- Low battery indicator and easily accessible battery and fuse replacement compartment- For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations- Includes carrying pouch, test leads, alligator clips, thermocouple with adapter and batteries

Specifications

Brand Name Klein Tools Item Name Multimeter
Type Automatic Display Type Digital
Voltage Range AC 1000 V Voltage Range DC 1000 V
Resistance Range 40 MO Diode Test Yes
Data Hold Yes Battery Type 2 X AAA
Amperage Range AC 10 A Amperage Range DC 10 A
Standards CAT IV 600V Application Measures up to 1000V AC/DC voltage, 10A AC/DC Current and 40 MO Resistance Plus Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity
UPC 092644690228
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok