Abbotsford
klnmm700

KLEIN TOOLS MM700 1000V Digital Multimeter TRMS/Low Impedance

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:MM700

Description

Klein Tools MM700 is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.PRODUCT FEATURES:- Automatic ranging true root mean square (TRMS) technology for increased accuracy - Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity - CAT IV 600V Safety Rating - Built to withstand a 6.6-foot (2m) drop and withstand daily wear and tear on the job site - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations - Low battery indicator and easily accessible battery and fuse replacement compartment - Includes carrying pouch, test leads, alligator clips, thermocouple with adapter and batteries

Specifications

Brand Name Klein Tools Item Name Multimeter
Type Automatic Display Type Digital
Voltage Range AC 1000 V Voltage Range DC 1000 V
Resistance Range 40 MO Diode Test Yes
Data Hold Yes Battery Type 2 X AAA
Amperage Range AC 10 A Amperage Range DC 10 A
Standards CAT IV 600V Application Measures up to 1000V AC/DC voltage, 10A AC/DC Current and 40 MO Resistance Plus Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity
UPC 092644690235
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok