Abbotsford
flutl220

FLUKE ELECTRONICS CANADA LP 2003625 SureGrip Industrial Test Lead

Price $192.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2003625

Description

The TL220, SureGripâ„¢ Industrial Test Lead Set is designed to provide a reliable grip in slippery hands. With interchangeable test lead set for multiple electrical applications. Compatible with all instruments and test probes that accept standard 4 mm shrouded banana connectors.

Specifications

Brand Name Fluke Sub Brand SureGrip™
Item Name Test Lead Set Voltage Rating 1000 V
Lead Length 4.91 ft Amperage Rating 10 A
For Use With Any Multimeter, Clamp Meter or Test Instrument Includes AC220 SureGrip Alligator Clip Set, TP220 SureGrip Test Probe Set, TL222 SureGrip Silicone Test Lead Set
Application For Industrial use UPC 095969206457

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok