Abbotsford
klnti250

KLEIN TOOLS TI250 Rechargeable Thermal Imager

Price $379.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:TI250
Documents Documents

Description

The Klein Tools TI250 is an easy-to-use, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. The addition of a microSD® Card (optional) allows the meter to capture and store images for reporting.

Specifications

Brand Name Klein Tools Item Name Thermal Imager
Type Rechargeable Temperature Range -20 to 400 °C
Resolution 10800P Sensitivity <60 mK
Accuracy +/-2 °C or 2% at >100 °C, +/-3 °C or 3% at <100 °C Display 2.4 in TFT LCD
Field of View 50° Horizontal, 50° Vertical Series/Model TI250
Image Formats JPG, PNG Image Frequency <9 Hz
Power Source Rechargeable Lithium-Ion Battery Memory MicroSD Card
Warranty Limited Weight 8.5 oz
Includes Thermal Imager, Micro-USB Charging Cable, Carrying Case and Instructions Standards CE and BC Certified
Application View Hot And Cold Spots For Instant Troubleshooting UPC 092644692932

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok