Abbotsford
flu26000900

FLUKE ELECTRONICS Pro3000™ Tone and Probe Series

Price $236.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2327536

Description

The Pro3000 Tone and Probe Series provides clear and precise tracing of communication cabling. The innovative filtered probe obstructs signal interference present in the environment (caused by power cables and lighting) when listening for tone. The probe’s powerful speaker makes tracing cables through drywall, wood or other enclosures quick and easy.The Pro3000 toner’s patented SmartTone technology (with five different tones for exact pair identification) allows the technician to identify individual pairs. The tone generator is also capable of sending tone up to 10 miles (16 kilometers) on most cables! The angled-bed-of-nails clips allow easy access to individual wires, and the RJ-11 connector is ideal for use on telephone jacks. Attach the nylon pouch to your belt, and you will be equipped for any wire identification job.

Specifications

Brand Name Fluke Sub Brand Pro3000™
Item Name Test Set Type Analog
Dimensions 9.8 x 1.6 x 1.3 in Probe, 2.7 x 2.4 x 1.4 in Toner UPC 754082038917

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok