FLUKE ELECTRONICS CANADA LP LinkIQ™ Industrial Ethernet Cable+Network Tester
Description
The LinkIQ™ Industrial Ethernet Cable + Network Tester validates cable performance up to 10GBASE-T via frequency-based measurements. LinkIQ™ also provides nearest switch diagnostics including advertised data rate, switch name, port number, and VLAN information, plus PoE testing
Specifications
Brand Name | Fluke | Sub Brand | LinkIQ™ |
Item Name | Industrial Ethernet Tester | Type | CAT 3 - IT & Telecom Equip. |
Display | 800 x 480 color capacitive multi-touch | Power Source | Lithium Battery |
Warranty | 1 yr | Standards | ECCN EAR99 |
Application | Testing of low voltage cabling during instalation or troubleshooting | UPC | 754082152187 |
Packages
1 - UNIT - 1 |