FLUKE ELECTRONICS CANADA LP LinkIQ™ Cable+Network Tester Advanced Kit
Description
The LinkIQ™ Cable+Network Tester Kit validates cable performance up to 10GBASE-T via frequency-based measurements. The LinkIQ™ also provides nearest switch diagnostics including advertised data rate, switch name, port number, and VLAN information, plus Power over Ethernet testing.
Specifications
Brand Name | Fluke | Sub Brand | LinkIQ™ |
Item Name | Cable and Network Tester Kit | Type | CAT 3 - IT & Telecom Equip. |
Display | 800 x 480 Color Capacitive Multi-Touch | Power Source | Lithium Battery |
Warranty | 1 yr | Standards | ECCN |
Application | Testing of Low Voltage Cabling During Installation or Troubleshooting | UPC | 754082152170 |
Packages
1 - UNIT - 1 |