Abbotsford
fluliqkitie

FLUKE ELECTRONICS CANADA LP LinkIQ™ Industrial Ethernet Cable+Network Test Kit

Price $7,008.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:LIQ-KIT-IE
Documents Documents

Description

The LinkIQ™ Industrial Ethernet Cable + Network Tester Kit validates cable performance up to 10GBASE-T via frequency-based measurements. LinkIQ™ also provides nearest switch diagnostics including advertised data rate, switch name, port number, and VLAN information, plus PoE testing

Specifications

Brand Name Fluke Sub Brand LinkIQ™
Item Name Industrial Ethernet Kit Type CAT 3 - IT & Telecom Equip.
Display 800 x 480 color capacitive multi-touch Power Source Lithium Battery
Warranty 1 yr Standards ECCN EAR99
Application Testing of low voltage cabling during instalation or troubleshooting UPC 754082152194

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok