FLUKE ELECTRONICS 5134747 T6-1000 PRO Electrical Tester
Description
The T6-1000 PRO lets you measure AC voltage and current at the same time and display them on the same screen. Making voltage and current measurements has never been so easy or quick. Plus, with Visual ContinuityTM, you will not only be able to hear a beeper when checking continuity, but the screen will ight up showing you that you have continuity. Perfect for noisy, industrial environments.
Specifications
Brand Name | Fluke | Item Name | Voltage Tester |
Type | Split Digital | Voltage Rating | 1000 VAC/VDC |
Maximum Voltage Range | 1000 VAC | Accuracy | +/-3% (AC Voltage/Current), +/-1% (DC Voltage/Resistance), +/-1% (Frequency) |
Power Supply | AA Battery | Display | LCD |
Battery | AA | Frequency Rating | 45 - 66 Hz |
Environmental Conditions | 0 - 90% RH at 5 - 30 °C, 0 - 75% RH at 30 - 40 °C, 0 - 45% RH at 40 - 50 °C, 2000 m Altitude | Dimensions | 61.1 mm L x 259.3 mm W x 43.8 mm H |
Includes | Attached Test Leads with Removable 4 mm Probe Caps, User Documentation | Standards | UL Listed, CSA Certified, Category III 1000 V, Category IV 600 V, IEC/EN61010-1 |
UPC | 095969921121 |
Packages
1 - UNIT - 1 |