FLUKE ELECTRONICS CANADA LP 2734332 Amprobe® VP-440 Non-Contact Volt Detector
Description
Non-contact volt detector, Totally insulated, no exposed metal or conductive parts, Light indicator, Checks for AC Voltages without necessity of disconnecting the electrical system, Tests for AC Voltage cables, circuit breakers, wall sockets, junction boxes, fuses, Volt tester fit conveniently in a shirt pocket, tool belt or pouch.
Specifications
Brand Name | Amprobe | Item Name | Voltage Tester |
Type | Non-Contact | Voltage Rating | 50 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | AAA Battery |
Indicator Type | Visual | Battery | AAA |
Diameter | 1/2 in | Dimensions | 6 in L |
Includes | (2) AAA Batteries, Instructions | Standards | CAT III 1000V |
Application | For used to Test AC Voltage Cables, Circuit Breakers, Wall Sockets, Junction Boxes, Fuses | UPC | 095969369312 |
Packages
1 - UNIT - 1 |