Abbotsford
grngt95

GREENLEE GT-95 Greenlee Voltage and CFGI Tester with LCD

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:GT-95
Documents Documents

Description

GRN GT-95 LCD GFCI VOLT TESTER

Specifications

Brand Name Greenlee Item Name Voltage Tester
Voltage Rating 19 - 1000 VAC, 5 - 1000 VDC Maximum Voltage Range 1000 VAC/VDC
Power Supply AAA Battery Display LCD
Battery (2) 1.5 V AAA Frequency Rating 45 - 65 Hz
Includes TSG-3 Sure-Grip Test Leads, TC-5 Carrying Case Standards UL Listed, CE Certified
Application Voltage tester AC/DC voltage and polarity measurement UPC 783310090274

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok