Abbotsford
grngt12a

GREENLEE GT-12A Greenlee Non-Contact Voltage Detector

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:GT-12A

Description

Patented Automatic self-test verifies the integrity of the unit. Bright LEDs and audible alarm sound if voltage is present. Silent-mode feature for use in quiet settings. Safe, non-contact voltage detection. Use to detect voltage in outlets, lighting fixtures, circuit breakers, wires and cables or to find a break in a wire. Automatically turns off after five minutes of non-use to conserve battery life. Low battery indicator. (2) 1.5 V AAA batteries included. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Voltage Tester
Type Non-Contact, Self Testing Voltage Rating 50 - 1000 VAC
Maximum Voltage Range 1000 VAC Power Supply AAA Battery
Display LED Battery (2) 1.5 V AAA
Frequency Rating 50 - 500 Hz Standards CAT IV 1000V Approved, ETL Listed, CE Certified
Application Use to Detect AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers and Cables or to Find a Break in a Wire UPC 783310008903

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok