GREENLEE TR13 Dual-Tip Non-Contact Voltage Detector
Description
Non-contact voltage detection from 50V to 1000V AC;Patented dual-tip design to detect voltage in tamper-resistant and conventional 15A and 20A 120V outlets;Patented automatic self-test verifies circuit integrity;Audible and visual alert when voltage is present;Bright flashlight for use in dark work areas;Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables;Automatically turns off after 5 minutes of inactivity to conserve battery life
Specifications
Brand Name | Greenlee | Item Name | Voltage Detector |
Type | Non-Contact | Voltage Rating | 50 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | AAA Battery |
Indicator Type | Audible, Visual Alert | Battery | (2) 1.5 V AAA Battery |
Frequency Rating | 50/60 Hz | Includes | (2) 1.5 V AAA Batteries |
Standards | UL Listed, CE Certified, CAT IV 1000V Approved | Application | For Receptacle Testing, Wire and Cable Tracing, Circuit Breaker Testing |
UPC | 783310047209 |
Packages
10 - UNIT - (10) |