Abbotsford
flu1aca1ii

FLUKE ELECTRONICS CANADA LP 2432932 90V-1000V 1ACII A1 VoltAlert™ Electrical Tester

Price $72.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2432932

Description

The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home. Features: - Voltbeat™ technology and continuous self-test — so you always know it’s working - Upon detection, tip glows and beeper sounds - CAT IV 1000 V for added protection - Expanded range: 90 V to 1000 V AC or 200 V to 1000 V AC depending on model 20 V to 90 V AC control circuit model also available Two-year warranty

Specifications

Brand Name Fluke Item Name Voltage Tester
Voltage Rating 90 - 1000 VAC Maximum Voltage Range 1000 VAC
Power Supply AAA Alkaline Battery Series VoltAlert™
Indicator Type Audible/Visual Light Source One High Intensity Red LED
Battery AAA Alkaline Frequency Rating 45 - 405 Hz
Environmental Conditions 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 3000 m Altitude Enclosure Type IP40
Dimensions 5 in L Includes (2) AAA Batteries, Instructions
Standards CE Certified, CSA Listed, CAT IV 1000V Safety, C-Tick Application For Electricians, Maintenance, Service, Safety Personnel and Homeowners
UPC 095969290784

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok