Abbotsford
flu2ac901000v

FLUKE ELECTRONICS CANADA LP 3807928 2AC VoltAlert™ Voltage Detector

Price $73.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:3807928

Description

2AC is the latest product in the VoltAlert™ ac non-contact voltage tester family from Fluke. The 2AC is pocket-sized and easy to use. Just touch the tip to a terminal strip, outlet, or cord. When the tip glows red you know there’s voltage in the line. Electricians, maintenance, service and safety personnel, as well as homeowners, can quickly test for energized circuits and defective grounds on the factory floor, in the shop, or at home. • Voltage detection from 90 to 1000 V ac, suitable for a wide range of residential, commercial and industrial needs. • NEW! Always on, using special low power circuitry to sustain battery life and ensure your 2AC is always ready. • NEW! Innovative ‘Battery Check’ button function ensures battery is in good condition* • Category IV – 1000 V overvoltage rated product for best in class user protection • Integrated clip design, optimized for pocket storage • Powered by 2x AAA batteries (included) • Fluke ruggedness and reliability

Specifications

Brand Name Fluke Item Name Voltage Tester
Voltage Rating 90 - 1000 VAC Maximum Voltage Range 1000 VAC
Power Supply AAA Battery Series VoltAlert™
Battery AAA Environmental Conditions 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 2000 m Altitude
Color Black/Yellow Includes (2) AAA Batteries, Application Guide
Standards IEC 61010-1:2001, UL 61010-1 (2nd Edition.), CAN/CSA-C22.2 No. 61010-1-04 and ISA-82.02.01 Pollution Degree 2, CAT IV 1000V, IEC 61326-1:2006 Application For Residential, Commercial and Industrial use
UPC 095969564434

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok