FLUKE ELECTRONICS CANADA LP 3807919 2AC VoltAlert Electrical Tester
Description
2AC is the latest addition to the VoltAlert AC non-contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
Specifications
Brand Name | Fluke | Item Name | Voltage Tester |
Type | Non-Contact | Voltage Rating | 90 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | AAA Battery |
Series | VoltAlert™ | Battery | AAA |
Environmental Conditions | 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 2000 m Altitude | Color | Brown/Yellow/White/Black |
Includes | (2) AAA Batteries | Standards | IEC 61010-1:2001, UL 61010-1 (2nd Edition.), CAN/CSA-C22.2 No. 61010-1-04 and ISA-82.02.01 Pollution Degree 2, CAT IV 1000V, IEC 61326-1:2006 |
Application | For Residential, Commercial and Industrial Use | UPC | 095969564427 |
Packages
12 - UNIT - (12) |