Abbotsford
klnncvt2

KLEIN TOOLS NCVT-2 Dual Range Non-Contact Voltage Tester

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT-2

Description

This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.PRODUCT FEATURES:- Automatically detects and indicates low voltage (12-48V AC) and standard voltage (48-1000V AC) allowing broad application - Non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires - Non-contact detection of low voltage in security, entertainment, communications, environmental control, and irrigation systems - High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace - Dual Range testing, select 12-1000V AC or 48-1000V AC - Auto power-off feature conserves and extends battery life - CAT IV 1000 Volt rating provides expanded operation and protection - Lightweight, durable polycarbonate plastic resin construction; convenient pocket clip - 9.8 ft / 3 m drop protection - Safety Rating: CAT IV 1000V - Conforms to CE requirements

Specifications

Brand Name Klein Tools Item Name Voltage Tester
Type Non-Contact, Dual Range Voltage Rating 12 - 1000 VAC
Power Supply (2) AAA Battery Indicator Type LED
Battery AAA Frequency Rating 50 - 500 Hz
Dimensions 5.5 in L x 0.719 in W x 1 in D Standards CE Certified, CAT IV 1000V
Application For Detecting Standard Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires UPC 926446900202

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok