Abbotsford
klnncvt5a

KLEIN TOOLS NCVT-5A Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer

Price $39.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT-5A

Description

The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.

Specifications

Brand Name Klein Tools Item Name Voltage Tester Pen with Laser Pointer
Type Non-Contact, Dual Range Voltage Rating 12 - 1000 VAC
Maximum Voltage Range 1000 VAC Power Supply Battery
Indicator Type Audible/Visual Battery (2) AAA
Frequency Rating 50 - 500 Hz Environmental Conditions 2° Pollution
Diameter 1.16 in Material Plastic
Dimensions 6 in L x 0.96 in H Includes Batteries
Standards CAT IV, Laser: Class IIIa, 630-670nm, Max Power <5 mW Application Dual-Range Non-Contact Detection of the Presence of AC Voltage from 12 - 1000 VAC or From 70 - 1000 VAC
UPC 092644692949

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok