IDEAL INDUSTRIES 61-063 40-600V Volt Sensor™ Non-Contact Pocket Voltage Tester
Description
Tests for voltage from 40-600VAC. Audible and visual indication. Locates breaks along live insulated wires. Tests for energized circuits. Easy battery replacement. Batteries included (2 LR44/61-201). 1-year warranty.
Specifications
Brand Name | Ideal | Sub Brand | Volt Sensor™ |
Item Name | Voltage Tester | Type | Non-Contact |
Voltage Rating | 40 - 600 VAC | Maximum Voltage Range | 600 VAC |
Power Supply | Battery | Indicator Type | Audible/Visual |
Battery | (2) 1.5 V Button | Frequency Rating | 50/60 Hz |
Environmental Conditions | 80% Relative Humidity, 2000 m Altitude | Dimensions | 1 in W x 0.8 in D x 5.2 in H |
Includes | (2) LR44/61-201 Batteries | Standards | C/US UL Listed, CAT III 600 V |
UPC | 783250610631 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |