Abbotsford
idi61092

IDEAL INDUSTRIES 61-092 Vol-Con Elite Voltage/Continuity Tester with Vibration Mode

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-092

Description

Vol-ConĀ® elite digital voltage testers with vibration mode and digital circuitry for accurate measurements. Tests for high voltage up to 600VAC/200VDC. Tests for low voltage as low as 24VAC6VDC. Audible continuity. Low impedance to eliminate ghost voltages. Non-contact voltage indication. Replacement silicone test leads. Integral lead storage.

Specifications

Brand Name Ideal Sub Brand Vol-Con® Elite
Item Name Voltage Tester with Shaker Type 2-Pole
Voltage Rating 24 - 600 V Power Supply Battery
Display LED Standards CAT III Approved
UPC 783250610921

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok