Abbotsford
grn015913

GREENLEE 0159-13 Greenlee 12-Piece Electrician's Tool Kit - Standard

Price $570.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0159-13

Description

Perfect kit for the professional or apprentice electrician. Kit Includes: 2 inch leather tool belt, 8-Pocket Leather Pouch, 25 feet tape. Measure, Phillips Tip #1-3/16 inch x 3 inch Screwdriver, Phillips Tip #2-1/4 inch x 4 inch Screwdriver, Cabinet tip round shank 3/16 inch x 6 inch B Flat Blade Screwdriver, Keystone tip square shank 1/4 inch x 4 inch flat blade screwdriver, Pro Plus wire stripper 10-18 AWG, 8 inch long nose pliers, 10 inch pump pliers, 8 inch diagonal cutting pliers and 9 inch side-cutting pliers.

Specifications

Brand Name Greenlee Item Name Electrician's Tool Kit
Type Standard Number of Pieces 12
Includes 2 in Leather Tool Belt, 8-Pocket Leather Pouch, 25 ft Tape Measure, #1 - 3/16 x 3 in Phillips Tip Screwdriver, #2 - 1/4 x 4 in Phillips Tip Screwdriver, 3/16 x 6 in Cabinet Tip Round Shank Flat Blade Screwdriver, 1/4 x 4 in Keystone Tip Square Shank Flat Blade Screwdriver, 18-10 AWG Pro Plus Wire Stripper, 8 in Long Nose Pliers, 10 in Pump Pliers, 8 in Diagonal Cutting Pliers and 9 in Side Cutting Pliers Application Standard tool kit for Electrician's
UPC 783310563518

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok