Abbotsford
grnls50l11a

GREENLEE LS50L11A Greenlee Gator® Battery-Powered Punching Tool Kit

Price $1,788.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:LS50L11A
Documents Documents

Description

Cuts up to 6 IN holes, Cuts holes in 1/2 the time, 2X more holes per charge. Punch holes from any angle with the 360° rotating head. Punches up to 6 IN holes in 14 gauge mild steel and 2 IN holes in 14 gauge stainless steel. Slim, compact and lightweight design for reduced fatigue and easy control. Automatic retraction prevents damage to punch and die. One trigger controls all tool functions, no additional manual work required. Non-slip rubber grip for firm and comfortable hold. LED light illuminates dark work areas. 18 V Lithium-Ion technology.

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Knockout Punch Driver Kit Type Cordless
For Use With Hydraulic Tool Includes (1) LS50L Battery Driver, (1) 18 V Li-Ion Battery, (1) 120 V Battery Charger, (1) 1924AA Spacer, (1) 31872 3/4-16 x 4 in Drawstud, (1) 20963 3/8 x 4.8 in Drawstud
Application For punching holes in mild steel, stainless steel, aluminum, brass, copper, fiberglass and plastics UPC 783310049517

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok