Abbotsford
grntk30a

GREENLEE TK-30A Greenlee Basic Electrical Kit

Price $106.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:TK-30A
Documents Documents

Description

Basic electrical kit consists of DM-25 Manual ranging multimeter, GT-11 Non-Contact voltage detector, GT-10 Outlet circuit carrying case. Use to measure voltage and check batteries. Great for measuring current of small electronic circuits. Audible continuity and diode tests. Tests 1.5 V and 9 V batteries. Use to troubleshoot 120V AC grounded outlets. Light sequence indicates correct/ incorrect wiring.

Specifications

Brand Name Greenlee Item Name Electrical Kit
Type Basic Includes DM-25, GT-11, GT-10 in a Zippered Case
Application For Current Measuring, Resistance Measuring, Voltage Measuring, Testing Device for Continuity, Testing Device for Voltage UPC 783310008804

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok