Abbotsford
flu4465599

FLUKE ELECTRONICS CANADA LP 4465599 3000 FC Series Wireless Multimeter Industrial System

Price $2,426.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4465599

Description

The Fluke 3000 FC with Fluke Connect provides all the facts right in the field.With its precision, reliability, and ease of use, the Fluke 3000 FC Wireless Multimeter has all the essential electrical and electronic troubleshooting features professional technicians need. It gives you true-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, plus a frequency, capacitance, resistance, continuity and diode measurements.KEY FEATURES:- Full featured multimeter that also reads results wirelessly from remote Fluke Connect wireless modules- Measures AC and DC voltage to 1000 V, AC and DC current, and temperature- Shows up to four readings simultaneously on a bright white backlit display- Sends measurement data to your smartphone- Safety rated CAT III 1000 V, Cat IV 600 V; IP54

Specifications

Brand Name Fluke Item Name Industrial System Combo Kit
Type Wireless Includes (1) 3000 FC Wireless Fluke Connect True-RMS Digital Multimeter, (3) A3001 FC Wireless Fluke Connect True-RMS iFlex AC Current Clamp Meters, (1) V3000 FC Wireless Fluke Connect True-RMS AC Voltage Meter, (1) TL224 Test Lead Set, (1) TL175 Test Lead Set, (1) AC285 Alligator Clip Set, (1) AC175 Alligator Clip Set, (1) PC3000 FC USB Adapter and Software, (1) Magnetic Hanging Strap
UPC 095969724180

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok