Abbotsford
kln69149

KLEIN TOOLS 69149 Electrical Test Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:69149
Documents Documents

Description

Klein Tools updated Electrical Test Kit contains MM300 (Manual-Ranging digital Multimeter), NCVT-1 (Non-Contact Voltage Tester) and the RT105 (Receptacle Tester). The NCVT-1 automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT105 detects the most common wiring problems in standard receptacles.PRODUCT FEATURES:• The MM300 multimeter measures AC/DC voltage, DC current and resistance and has a safety rating of CAT III 600V, Class 2, Double insulation.• The NCVT-1 has a bright green LED to indicate the tester is working; it changes to red and warning tones sound when voltage is detected.• NCVT-1 has a digitally-controlled ON/OFF power button and auto power-off feature to conserve and extend battery life.• Receptacle tester detects wiring configurations and indicates correct wiring, open ground, open hot, open neutral, hot/ground reversed; it does not indicate quality of ground, multiple hot wires, or a combination of defects.• Includes visual and audible continuity indicators up to 25O.• Includes test leads and batteries.

Specifications

Brand Name Klein Tools Item Name Test Kit
Type Electrical Includes MM300 Manual Ranging Digital Multimeter, NCVT-1 Non-Contact Voltage Tester, RT105 Receptacle Tester, Test Leads, Batteries
Standards CE, cETLus Listed, Intertek, CAT III 600 V MM300 CAT IV 1000 V NCVT-1 UPC 926446914926
This website uses cookies to ensure you get the best experience on our website. Read more
Ok