Abbotsford
MIL303622HD

MILWAUKEE 3036-22HD M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit

Price $2,248.00 $2,877.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3036-22HD

Description

The M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is the most powerful single stage snow blower. Delivering instant startups, auger propulsion, and a chute that is up to 40% wider for efficient snow processing, this snow blower enables users to work faster start to finish. The single stage snow blower minimizes disruptions being 10 decibels quieter than 252cc gas and offers better visibility with the headlights strategically placed on the handlebars. M18 FUEL™ technology allows this snow blower to generate 7.5HP peak power, enabling the operator to utilize the full width of the snow blower to clear deep and heavy snow without stalling. This battery-powered snow blower kit includes (2) M18™ REDLITHIUM™ Batteries for operation while providing (2) additional battery terminals to extend runtime. When using (2) M18™ REDLITHIUM™ FORGE™ 12.0 Batteries, the snow blower clears up to 11 car spaces or 500 feet of 3.5-foot-wide sidewalk in 6 inches of snow. The snow blower features an easily adjustable chute, a durable rubber auger that propels the tool through the snow, and a dual-coated frame that utilizes zinc plating plus durable powder coating to prevent rusting. The cordless M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is part of the M18™ System, fully compatible with over 300+ solutions.


POWERSTATE™ Brushless Motor delivers 7.5HP peak power

Startup under 1 second boosts productivity in cold weather conditions and allows faster work start to finish

Part of the M18 System, featuring over 300+ tools

Delivers lower noise than gas and headlights located on the handlebar for better visibility around the tool and working area

Rubber auger drives the tool through the snow, reducing the need for manual pushing

Up to 40% wider chute diameter allows for more efficient snow processing and reduced stalls

Chute rotation control on the handle bar is gear driven, eliminating frustration with cables

Dual coated frame allows for better rust prevention

Designed to rest in vertical position, saving storage space

Requires (2) M18™ REDLITHIUM™ batteries to operate

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Housing Material Glass Filled Polypropylene UPC 045242368938

Packages

1 - UNIT - 1