stets600k

STEINEL 72601 30W-125W Steinel® ThermoSolder™ Solder Iron

Availablefor Backorder
Price $148.15 / EA
Qty EA
Manufacturer:STEINEL
Manufacturer #:72601

Description

THERMASOLDER™ 600 High capacity soldering iron offers auto ignition, powerful 30 to 125 W output and a refillable 38 ml tank for 200 minutes of continuous use. Includes TS 600 gas torch. Cordless. Safe operation anywhere. Ready to use 15 seconds after ignition. Tank contains fuel for 160 minutes of operation.

Specifications

Brand Name Steinel Sub Brand ThermoSolder™
Item Name Soldering Iron Kit Type Cordless
Specifications 250 - 550 °C Soldering Iron Tip, 38 ml Fuel Capacity, 30 - 125 W Includes TS 600 Soldering Iron, Heat Blower Tip, Reflector Tip, Hot Knife Tip, Chisel Tip, Soldering Tip, Spare Orifice, Solder with Dispenser, Tip Cleaning Sponge, Protective Cap, Case
Standards CE Certified and RoHS Compliant Application For Automotive, Truck Repair, Aviation Service Repair, Electrical Components, Environmental Splicing, Infield Repairs, Insulated Solder Preform, Jewelry Repair, Loosen Rusted Nuts and Bolts, Maintain Switch Panels, Repair Televisions Sets, Meters, Switch Boards, Sensitive IC Boards, Shrink Tubing, Silver Solder, Soften Window Caulking, Solder Circuit Boards, TV Cable Systems and Weld Plastics

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok