erib112

ERICO B112 #6 ERICO® Conductor Sleeve

In Stock
Price $1.2721 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:B112

Description

CADWELD® adapter sleeve, #6 concentric strand and #5 solid cable size, #2 use in mold for stranded, It is used to adapt a limited range of smaller size cables to a larger size CADWELD mold.

Specifications

Brand Name Erico Sub Brand ERICO
Item Name Sleeve Type Straight
Overall Length 1-1/16 in Material Copper
Color/Finish Tinned Thickness 0.031 in
Dimensions 0.212 in ID x 0.264 in OD Standards None
Application For Cables Resistant to Short Circuit UPC 782856321583

Packages

400 - UNIT - 400 800 - UNIT - 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok