wag222413k1944045

Lever-Nuts™ Splicing Connector Compact, Lever Operated, 3-Port 28-12 AWG Gray

Availablefor Backorder
Price $22.32 / BOX
Qty BOX
Manufacturer:WAGO
Manufacturer #:222-413/K194-4045

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Size 0.669 in W x 0.807 in D x 0.571 in H
Voltage Rating 600 V Amperage Rating 20 A
Conductor Size 28-12 AWG Type Compact, Lever Operated, 3-Port
Series/Model 222 Strip Length 0.37 in
Connection Type Cage Clamp Color Gray
Temperature Rating 105 °C Standards cULus Listed
Application For Solid and Stranded Wire UPC 044918935726

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok