
ERICO 250PLUSF20 GRND WELD MATERIAL F20TYPE PUR
Description
nVent ERICO Cadweld Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Cadweld Plus Impulse Exothermic Welding Control Unit. F20, 250PLUSF20.
Specifications
Brand Name | nVent ERICO | Sub Brand | Cadweld® Plus |
Item Name | Welding Material | Type | F20, Non-Explosive |
Size | 250 g | Material | Copper Oxide/Aluminum |
Container Type | Plastic Tube with Purple Ring | Form | Granular |
Color | Gray Black | Odor/Scent | Odorless |
Composition | Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy | Standards | cULus Listed |
Application | Use in Grounding and Bonding Applications | UPC | 782856512882 |
Packages
10 - UNIT - (10) |